Shop All Magnetic Contactors
Schneider Electric
120VAC Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # T02DN23G7
Zoro # G6062201
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 45 A
- Number of Poles 3
- NEMA Contactor Size 2
- Coil Volts 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02DN23G7
- Zoro # G6062201
- UPC # 785901884774
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 4.8 in |
Width | 4.69 in |
Depth | 4.72 in |
NEMA Size | 2 |
Overall Width | 4.67 in |
Overall Height | 5.47 in |
Overall Depth | 4.72 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Reversing, Overall Height 5.47 in, Overall Width 4.67 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- Schneider Electric Magnetic Contactors