Shop All Magnetic Contactors
Schneider Electric
120VAC Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # T02BN23G7
Zoro # G6060406
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 18 A
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02BN23G7
- Zoro # G6060406
- UPC # 785901514220
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 3.9 in |
Width | 3.54 in |
Depth | 3.62 in |
NEMA Size | 0 |
Overall Height | 3.71 in |
Overall Depth | 3.62 in |
Overall Width | 3.53 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.71 in, Overall Width 3.53 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- Schneider Electric Magnetic Contactors