Shop All Magnetic Contactors
Schneider Electric
120VAC Non-Reversing Magnetic Contactor 3P 540A NEMA 6
Mfr # T02HN13F7
Zoro # G6383352
product price: $15,722.99
/ea
Free Shipping & Returns
$15,722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 540 A
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02HN13F7
- Zoro # G6383352
- Country of Origin Czechia
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 6 |
Height | 9.4 in |
Width | 9.2 in |
Depth | 9.1 in |
NEMA Size | 6 |
Overall Width | 8.9 in |
Overall Height | 9.37 in |
Overall Depth | 9.17 in |
Description
NEMA Contactor, TeSys N, nonreversing, Size 6, 540A, 400HP at 460VAC, 3 pole, 3 phase, 120VAC 50/60Hz coil, open
- •TeSys DF modular fuse carrier, 1 pole (1P), for protection of control circuits up to 30A/600V, for North American market.
- •To be used with class CC fuse links up to 30A and short circuit current up to 200kA@600V.
- •Compact (17.5mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw clamp terminals, padlockable without accessory.
- •Add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately).
- •Sold in lots of 12 units.
- •Multi standards certified (UL recognized, CSA), Green Premium product (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- Schneider Electric Magnetic Contactors