Shop All Magnetic Contactors
Schneider Electric
120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # T02DN13G7
Zoro # G6092021
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 45 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02DN13G7
- Zoro # G6092021
- UPC # 785901884460
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 4.8 in |
Width | 2.17 in |
Depth | 4.72 in |
NEMA Size | 2 |
Overall Depth | 4.72 in |
Overall Width | 2.16 in |
Overall Height | 5.47 in |
Description
Contactor, Tesys N Contactors, nonreversing, 3P, 3phase, 45A, 25HP at 460VAC, NEMA size 2, 120VAC 50/60Hz coil, open
- •TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13.
- •It provides a 24V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by screw clamp terminals.
- •For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability.
- •Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- Schneider Electric Contactors & Contacts