Shop All Magnetic Contactors
Schneider Electric
120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # T02CN13G7
Zoro # G6124851
original price:
$384.61
15% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 27 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02CN13G7
- Zoro # G6124851
- UPC # 785901516200
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 3.35 in |
Width | 1.77 in |
Depth | 3.62 in |
NEMA Size | 1 |
Overall Width | 1.76 in |
Overall Height | 3.34 in |
Overall Depth | 3.66 in |
Description
Contactor, Tesys N Contactors, nonreversing, 3P, 3phase, 27A, 10HP at 460VAC, NEMA size 1, 120VAC coil at 50/60Hz, open
- •This BMP synchronous motor has a power rating of 0.55kW and works at a rated supply voltage 230V.
- •It is designed with latest magnetic materials and an optimized design, result in shorter length at a comparable torque.
- •It has maximum mechanical speed of 3600 rpm and its protection index is IP65.
- •It is compatible with Altivar 32 and Altivar machine ATV320 variable speed drives.
- •It is also RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Artic/Tropic Cord, 12/3 Ga. SJEOW-A, 300V, 15A (99050)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (BAF-1)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- Schneider Electric Contactors & Contacts