Shop All Magnetic Contactors
Schneider Electric
120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5
Mfr # T02GN13G7
Zoro # G7148154
product price: $4,535.99
/ea
Free Shipping & Returns
$4,535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 270 A
- Action Non-Reversing
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02GN13G7
- Zoro # G7148154
- UPC # 785901162193
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 5 |
Height | 8.1 in |
Width | 8.4 in |
Depth | 8.6 in |
NEMA Size | 5 |
Overall Height | 8.11 in |
Overall Depth | 8.71 in |
Overall Width | 8.39 in |
Description
NEMA Contactor, TeSys N, nonreversing, Size 5, 270A, 200HP at 460VAC, 3 pole, 3 phase, 120VAC 50/60Hz coil, open
- •TeSys D control relay, 5 contacts (5NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13.
- •It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals.
- •For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability.
- •Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- Schneider Electric Magnetic Contactors