Shop All Magnetic Contactors
Schneider Electric
120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # T02BN13G7
Zoro # G6060363
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 18 A
- Number of Poles 3
- NEMA Contactor Size 0
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02BN13G7
- Zoro # G6060363
- UPC # 785901506911
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 3.35 in |
Width | 1.77 in |
Depth | 3.62 in |
NEMA Size | 0 |
Overall Height | 3.34 in |
Overall Depth | 3.66 in |
Overall Width | 1.76 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR50VA004)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- Schneider Electric Contactors & Contacts