Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
120V APC Smart-UPS SRT 2200VA RM Network Card - Black
Mfr # SC306444
Zoro # G411327885
product price: $3,013.99
/ea
Free Shipping & Returns
$3,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SC306444
- Zoro # G411327885
- UPC # 758218710128
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- SQUARE D Bonding Screw Kit 1 Screw Per Kit (4028344850K)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Power Saving Back-UPS (BR1500GI)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- EATON UPS System, 1000 VA, Out: 120V AC , In:120V AC (9PX1000RT)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000CRMXL)
- Schneider Electric Uninterruptible Power Supplies (UPS)