Shop All IEC Magnetic Contactors
Schneider
Easy TeSys, 3 Poles, 24 V DC, 25 A, Reversing: No
Mfr # DPE25BL
Zoro # G903481095
original price:
$61.25
8% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # DPE25BL
- Zoro # G903481095
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Depth | 3.39 in |
Height | 3.03 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.03 in |
Working Height | Up to 6561.68 ft |
Overall Depth | 3.39 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- HONEYWELL Replacement Switch Actuator (6PA195)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 9 A, Reversing: No (DPE09BL)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 32 A, Reversing: No (DPE32B7)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- Schneider Motor Controls