Shop All Auxiliary Contacts
Schneider
Auxiliary Contact Block, 1NO/1NC, 10 A
Mfr # DPEAN11
Zoro # G303528970
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Front
- For Use With Easy Tesys Dpe Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # DPEAN11
- Zoro # G303528970
- Country of Origin France
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Front |
For Use With | Easy Tesys Dpe Contactor |
Standards | IEC 60947-5-1, EN 60947-5-1, UL 60947-5-1 |
Features | Mercury Free, Toxic Heavy Metal Free |
Voltage | 690 V AC |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Terminal Connection Type | Screw Clamp Terminals |
Number of Normally Open Contacts | 1 |
IP Rating | IP20 |
Current AC | 10 A |
Number of Normally Closed Contacts | 1 |
Compatible with Series | Easy TeSys, TeSys |
Maximum Voltage Rating | 690V AC |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, TeSys, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- ABB Replacement for ABB TGC (TGC ABB)
- ABB Steel City Conduit Clamp Hanger, 2 in, Steel, Galvanized (6H-5B-1)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- SQUARE D Auxiliary Contact, 10A, 1NO (9999SX6)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- SQUARE D Overload Reset Kit (9066RA1)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- SIEMENS Auxiliary Switch, 0NO/1NC, 1 Pole (3RH1921-1CD01)
- Schneider Contactors & Contacts