Shop All Marine Signal Equipment
Schmitt & Ongaro Marine
Schmitt & Ongaro Mini Compact Twin Horn - 12V
Mfr # 10001
Zoro # G803078647
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmitt & Ongaro Marine
- MFR # 10001
- Zoro # G803078647
- UPC # 768170100011
- Country of Origin Taiwan, Province of China
- Category Marine Signal Equipment
Description
Mini Compact Dual
12 Volt
Dimensions: 3"L, 8"W, 1-3/4"H (7.5 x 20.5 x 4.5 cm)
Max Amp Draw: 6 Amps
Rating: 112 db@ 1 Meter
Standard Horns
12 Volt
Dimensions: 3"L, 8"W, 1-3/4"H (7.5 x 20.5 x 4.5 cm)
Max Amp Draw: 6 Amps
Rating: 112 db@ 1 Meter
Standard Horns
- 304 Stainless Steel Trumpets, Diaphragm and Mounting Brackets
- Meets ABYCA-23 for boats up to 12 meters
- Pre-wired
- Fits existing hole patterns
- Much louder than competitive models
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Fuel Filter, Kl147D (KL147D)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL, UNIVERSAL BOX/2 (30686)
- MIDWEST FASTENER #1156 Clear Glass Miniature Light Bulbs 4PK (65607)
- S&G TOOL AID Power Steering Tester in Storage Case (SG34650)
- SCHMITT & ONGARO MARINE MARINCO Mini Compact Twin Horn - 12V (SC81888)
- SCHMITT & ONGARO MARINE Ongaro Mini SS Single Drop-In Horn w/SS Grill - 12v High Pitch (10051)
- SCHMITT & ONGARO MARINE Ongaro Deluxe All-Stainless Single Trumpet Horn - 24V (12427)
- SCHMITT & ONGARO MARINE Ongaro Mini Compact Single Hidden Horn - 12V (11031)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Deluxe All-Stainless Single Trumpet Horn - 12V (10027)
- SCHMITT & ONGARO MARINE Ongaro Mini SS Dual Drop-In Horn w/SS Grills High -Low Pitch (10055)
- MARINCO Single Trumpet Mini Air Horn (10104)
- Schmitt & Ongaro Marine Marine Signal Equipment