Shop All Deck Hardware
Schmitt & Ongaro Marine
Schmitt & Ongaro Heavy Duty Waterproof 2-Speed Wiper Motor - 1.5"
Mfr # 33611
Zoro # G603078847
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmitt & Ongaro Marine
- MFR # 33611
- Zoro # G603078847
- UPC # 768170336113
- Country of Origin Taiwan, Province of China
- Category Deck Hardware
Description
Heavy Duty Waterproof 2-Speed Wiper Motor - 1.5" Shaft - 12V
High Performance at a Competitive Price
Your boat's windshield wipers are only as powerful as the motor that power them. The Ongaro Heavy Duty Waterproof Motor offers the security of waterproof protection and delivers dependable, trouble-free operation all at a competitive price. Easily replaces older Ongaro and Bosch-type wiper motors for a simple, yet powerful, upgrade.
Features:
Additional Features:
High Performance at a Competitive Price
Your boat's windshield wipers are only as powerful as the motor that power them. The Ongaro Heavy Duty Waterproof Motor offers the security of waterproof protection and delivers dependable, trouble-free operation all at a competitive price. Easily replaces older Ongaro and Bosch-type wiper motors for a simple, yet powerful, upgrade.
Features:
- Torque of 15 N-m
- Two speeds
- Accepts up to 24 x 24" arm and blade
- Self-parking gear to left or right
- Adjustable sweep angle
- 12V
- Improved waterproof rating to IP66
- Rigid aluminum housing
- Insulated grounding
- EMC protected
- CE Approved
Additional Features:
- Two sweep speeds of 35 or 55 sweeps per minute
- The sweep angle can be adjusted from 40 to 110 degrees
- High quality all aluminum housing dissipates heat more efficiently than plastic for longer motor life
- The aluminum construction also provides better stability when mounted
- The insulated grounding is suitable for use with steel, aluminum, wooden or GRP boats
- Guaranteed for 3 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- BALDWIN FILTERS Air Filter, Rectangular, 31/32" H, 7-3/4" W (PA10136)
- NGK NGK 4644 V-Power Spark Plug - BKR7E, 4 Pack (4644)
- DAVIS INSTRUMENTS Shockles LineGrabber - 9" - Pair (2460)
- SCHMITT & ONGARO MARINE Faux Center Nut-SS-1/2" and 5/8" M12 Base (CAP0303)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Pantograph Arm 12.5" - 18" Ultra HD (33670)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm with Adjustable Tip 19" - 24" Ultra HD (33661)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Wiper Arm - Flat Tip - 12-18" (33640)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm w/Adjustable Tip 12" - 18" Ultra HD (33660)
- SEA-DOG Sea-Dog 155630-1 Galvanized Mild Steel Spring Hook - 4-1/16" (155630-1)
- T-H MARINE T-H Marine SDP-1-DP Screw Down Deck Plates, 5-5/8" - Black (SDP-1-DP)
- Schmitt & Ongaro Marine Deck Hardware