Shop All Deck Hardware
Schmitt & Ongaro Marine
Schmitt & Ongaro Heavy Duty 2-Speed Wiper Motor - 1.5" Shaft - 12V
Mfr # 31991
Zoro # G503078701
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmitt & Ongaro Marine
- MFR # 31991
- Zoro # G503078701
- UPC # 768170319918
- Country of Origin Taiwan, Province of China
- Category Deck Hardware
Description
Heavy Duty 2 Speed Motor
1.5" Shaft - 12Volt
1.5" Shaft - 12Volt
- Black Powder Coated Housing
- 304 Stainless Steel Mounting Plate & Mounting Hardware
- 316 Stailess Steel Shaft
- Chrome Plated Brass Shaft Housing
- Adjustable Sweep 45°, 60°, 80°, & 110°
- Adjustable Park Position Right or Left
- Will Power up to a 24" Arm & 22" Blade
- Guaranteed 3 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS ENGAGER SM TRAILER BREAKAWAY SYSTEM W/BATTERY MET (20099)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787LA7)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Bolt-On Forged Steel Drawbar (BDB12281)
- MASTER LOCK Lock, Trailer (387)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm w/Adjustable Tip 12" - 18" Ultra HD (33660)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm with Adjustable Tip 19" - 24" Ultra HD (33661)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Pantograph Arm 12.5" - 18" Ultra HD (33670)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Wiper Arm - Flat Tip - 12-18" (33640)
- SCHMITT & ONGARO MARINE Faux Center Nut-SS-1/2" and 5/8" M12 Base (CAP0303)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Heavy Duty Waterproof 2-Speed Wiper Motor - 1.5" (33611)
- RITCHIE S-53G Explorer Compass Surface Mount - Gray (S-53G)
- Schmitt & Ongaro Marine Deck Hardware