No Product Image Available
Schmitt Marine

Carbon Fiber Primus Steering Wheel w/Santoprene Finger Grip - 13.5in Diameter - 3/4in T


product price: $1,363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Carbon Fiber Primus Steering Wheel with Santoprene Finger Grip - 13.5in Diameter - 3/4in Tapered Shaft with Carbon Fiber Nut For all the hours dedicated sports fishermen spend at the helm, the savvy ones know how to do it in comfort and style. The Schmitt Marine Primus Carbon Fiber delivers all the performance, reliability, and looks discerning owners expect from a luxury-grade carbon fiber steering wheel at a smart price point. The sleek, modern beauty of this 13-1/2′′ steering wheel belies its rugged construction. Its dynamic 3-spoke design incorporates carbon fiber throughout for a seamless stylized look that exudes gritty sophistication. The Primus CF 1-1/8′′ diameter ring, along with its UV-resistant black Santoprene rubber finger grip and rim grip, help reduce hand fatigue for secure, all-weather comfort during long runs offshore. For those wanting the occasional faster wheel spin with one-handed maneuvering, the Schmitt Marine Primus CF carbon fiber steering wheel comes in a control knob model. Glass ball bearings in the knob deliver optimum performance and responsiveness. Features: Control knob for faster wheel spin with one-handed maneuvering NMMA Type accepted, meeting ABYC standards, and CE certified Its carbon fiber construction is overlaid on a fiberglass backbone, which helps disperse energy from forceful impacts Specifications: Wheel Diameter: 13.5 in. Carbon Encased Stainless Steel Center Nut: 5/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.