Shop All Proximity Sensors
Schmersal
Magnetic Safety 30V-Dc Other Sensor
Mfr # 101190024
Zoro # G606132171
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Magnetic Drive
- Length 25 mm
- Max. Detecting Distance 17 mm
- Width 88 mm
- Depth 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmersal
- MFR # 101190024
- Zoro # G606132171
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Length | 25 mm |
Width | 88 mm |
Depth | 13 mm |
Details
Proximity Sensing Method | Magnetic Drive |
Max. Detecting Distance | 17 mm |
Proximity Sensor Electrical Connection | Connector 8 mm, 6-pole, Latching interlocking |
Basic Proximity Sensor Case Material | Glass-Fibre, Reinforced Thermoplastic |
Proximity Sensor Operating Frequency | 5 Hz |
Description/Special Features | Magnetic Drive |
Standards | BG-GS-ET-14; EN IEC 60947-5-3; TĂśV; BG; cULus |
IP Rating | IP67 |
Operating Temp. Range | -25 to 70 Degrees C |
Vibration Resistance | 10 … 55 Hz, amplitude 1 mm |
Storage Temp. Range | -25 °C to +70 °C |
Switching Capacity | 0.4 A |
Voltage (DC) | 30 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS 4-WAY, 5.000 Wedge Seal, 1.800 OD, Item# 7450-180 - Duct Plug [Each] (FABWEDGESEAL7450-180-PC)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (420)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS1N18PA349D)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- Schmersal Sensors