Shop All Sensor Cordsets & Receptacles
Schmersal
5M Cordset Cable
Mfr # 101206011
Zoro # G506048893
original price:
$182.77
26% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.4042 ft
- PIN 6 Brown
- PIN 4 Pink
- Bending radius (repeated) 10 x Ø-cable
- Material of the Cable mantle PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmersal
- MFR # 101206011
- Zoro # G506048893
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 16.4042 ft |
Bending radius (repeated) | 10 x Ø-cable |
Length of cable | 5 m |
Cable Diameter | 4.9 mm |
Bending radius (fixed) | 5 x Ø-cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- QUEST MANUFACTURING Blank Filler Panel, 3U, 5.25in H x 19in , Black (BP19-03)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- Schmersal Sensor Cordsets & Receptacles