Shop All Sensor Cordsets & Receptacles
Schmersal
5M Cordset Cable
Mfr # 101206011
Zoro # G406048955
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.4042 ft
- Operating current 1,500 mA
- PIN 5 White
- Number of poles 6
- Degree of protection IP65 | IP67 | IP69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmersal
- MFR # 101206011
- Zoro # G406048955
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 16.4042 ft |
Length of cable | 5 m |
Bending radius (fixed) | 5 x Ø-cable |
Bending radius (repeated) | 10 x Ø-cable |
Cable Diameter | 4.9 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- QUICKCABLE Surge Protector, 24V (602705-001)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- Schmersal Sensor Cordsets & Receptacles