Shop All Safety Light Curtains
Schmersal
1370Mm 24V-Dc Light Curtain
Mfr # SLC440-ER-1370-14-01
Zoro # G708668783
Free Shipping & Returns
$4,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
- Length 53.937037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmersal
- MFR # SLC440-ER-1370-14-01
- Zoro # G708668783
- Country of Origin Unknown
- Category Safety Light Curtains
Dimensions
Length | 53.937037 in |
Details
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- BANNER Set Light Curtain (PVA300P6Q)
- Schmersal Safety Light Curtains