Shop All Rotary Vane Compressors & Vacuum Pumps
Schmalz
Vacuum Claw Pump
Mfr # 10.03.01.00692
Zoro # G311938518
Free Shipping & Returns
$23,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/400V
- Inlet Size 2 1/2 in
- Outlet Size 2 in
- Pump Type Claw
- Output Power 7.5 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.03.01.00692
- Zoro # G311938518
- Country of Origin Germany
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 2 1/2 in |
Outlet Size | 2 in |
Overall Width | 483 mm |
Overall Height | 624 mm |
Overall Length | 918 mm |
Description
Vacuum Claw Pump, Output Power 7.5 kW, Phase Three, Voltage 230/400V, Maximum Flow Rate 325 cu m/hr, Maximum Vacuum 850 mbar, Inlet Size 2 1/2 in, Inlet Type G, Inlet Gender Female, Outlet Size 2 in, Outlet Type G, Outlet Gender Female, Application Dry and Oil-Free Vacuum Generation, Use in Processing Machines, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- CENTURY Pool and Spa Pump Motor (B116)
- BETA 1 FILTERS Air/Oil Separator replacement for 208EAP6013 / GARDNER DENVER (B1AS0001040)
- IGUS Sleeve Bearing, 1 1/4 IDx1 In L, PK2 (GSI-2022-16)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- ROCKER SCIENTIFIC CO LTD Lafil 300, Oil Free Vacuum Pump, AC110V, 60Hz (197300-11)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- Schmalz Vacuum Pumps & Blowers