Shop All Rotary Vane Compressors & Vacuum Pumps
Schmalz
Vacuum Claw Pump
Mfr # 10.03.01.00688
Zoro # G211938502
product price: $18,973.99
/ea
Free Shipping & Returns
$18,973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/400V
- Inlet Size 2 1/2 in
- Outlet Size 1 1/2 in
- Includes Filter
- Sound Level 67 dBA, 71 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00688
- Zoro # G211938502
- Country of Origin Germany
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 2 1/2 in |
Outlet Size | 1 1/2 in |
Overall Length | 823 mm |
Overall Height | 579.5 mm |
Overall Width | 440 mm |
Description
Vacuum Claw Pump, Output Power 4 kW, Phase Three, Voltage 230/400V, Maximum Flow Rate 180 cu m/hr, Maximum Vacuum 900 mbar, Inlet Size 2 1/2 in, Inlet Type G, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type G, Outlet Gender Female, Application Dry and Oil-Free Vacuum Generation, Use in Processing Machines, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- DYNABRADE Bearing (01036)
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- GAST Pump, Vacuum, 1 HP (7Z779)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- ROCKER SCIENTIFIC CO LTD Rocker 320 Oil Free Air Compressor, 110V/60Hz (167320-11)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- PROCON Brass Pump, Series 4, 5/8" Port, 250 psi (104E240F11BC)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 3Phase, 208-230/460VAC (RVD005L-208-230/460V/3Ph/60Hz)
- Schmalz Rotary Vane Compressors & Vacuum Pumps