Shop All Rotary Vane Compressors & Vacuum Pumps
Schmalz
Vacuum Claw Pump
Mfr # 10.03.01.00684
Zoro # G911938499
product price: $16,926.99
/ea
Free Shipping & Returns
$16,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/400V
- Inlet Size 2 1/2 in
- Outlet Size 1 1/2 in
- Phase Three
- Current Rating 10 A, 5.01 A, 5.77 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00684
- Zoro # G911938499
- Country of Origin Germany
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 2 1/2 in |
Outlet Size | 1 1/2 in |
Overall Width | 440 mm |
Overall Length | 805 mm |
Overall Height | 532.5 mm |
Description
Vacuum Claw Pump, Output Power 3 kW, Phase Three, Voltage 230/400V, Maximum Flow Rate 120 cu m/hr, Maximum Vacuum 950 mbar, Inlet Size 2 1/2 in, Inlet Type G, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type G, Outlet Gender Female, Application Dry and Oil-Free Vacuum Generation, Use in Processing Machines, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40SH32)
- PRIMEFIT Automotive Plug 1/4" x 1/4" Female NPT, 25PCS (TP1414FS-B25-P)
- CAMOZZI Mc Series Lubricator (MC104-L00TF)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Chemker 300 PTFE Vacuum Pump, 110V/60Hz (169300-11)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- Schmalz Rotary Vane Compressors & Vacuum Pumps