Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00101
Zoro # G511471310
Free Shipping & Returns
$18,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 100 mm
- Outlet Size 4 in
- Weight 125 kg
- Maximum Ambient Temperature 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.04.01.00101
- Zoro # G511471310
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 100 mm |
Outlet Size | 4 in |
Overall Height | 611 mm |
Overall Length | 643 mm |
Overall Width | 563 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Weight | 125 kg |
Maximum Ambient Temperature | 40 Degrees C |
Output Power | 13.2 kW |
Frequency | 60 Hz |
Wattage | 13.2 kW |
Noise Level | 78 dBA |
Series | SB |
Housing Material | Die-Cast Aluminum |
Standards | CSA, UL Listed |
Phase | Three |
Sound Level | 78 dBA |
Maximum Operating Pressure | 1,000 mbar |
Maximum Flow Rate | 610 cu m/hr |
Enclosure Rating | IP 55 |
Current Rating | 44.8/22.4/46.5 A |
Outlet Type | G |
Outlet Gender | Female |
Description
Vacuum Blower, Phase Three, Output Power 13.2 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 610 cu m/hr, Voltage 230/460V, Inlet Size 100 mm, Outlet Size 4 in, Outlet Type G, Outlet Gender Female, Current Rating 44.8/22.4/46.5 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 50MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7006)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010BN4HC, Return Line, 10 micron, Outside-In (MF0064538)
- ALEMITE Extension, 1/4"-28SAE-LT x 1/4"-28UNF (F) (A336551)
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- GAST R6125-2 Regenerative Blower (R6125-2)
- ATLANTIC BLOWERS Regenerative Blower, 1 HP, 110 cfm (AB-201)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- Schmalz Vacuum Pumps & Blowers