Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00089
Zoro # G311471275
product price: $5,417.99
/ea
Free Shipping & Returns
$5,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 60 mm
- Outlet Size 1 1/2 in
- Frequency 60 Hz
- Output Power 1.8 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.04.01.00089
- Zoro # G311471275
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 60 mm |
Outlet Size | 1 1/2 in |
Overall Width | 317 mm |
Overall Height | 357 mm |
Overall Length | 431 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Frequency | 60 Hz |
Output Power | 1.8 kW |
Wattage | 1.8 kW |
Noise Level | 68.4 dBA |
Sound Level | 68.4 dBA |
Standards | CSA, UL Listed |
Series | SB |
Maximum Ambient Temperature | 40 Degrees C |
Housing Material | Die-Cast Aluminum |
Enclosure Rating | IP 55 |
Maximum Flow Rate | 110 cu m/hr |
Current Rating | 6.9/3.45/6.85 A |
Weight | 29 kg |
Phase | Three |
Maximum Operating Pressure | 1,000 mbar |
Outlet Gender | Female |
Outlet Type | G |
Description
Vacuum Blower, Phase Three, Output Power 1.8 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 110 cu m/hr, Voltage 230/460V, Inlet Size 60 mm, Outlet Size 1 1/2 in, Outlet Type G, Outlet Gender Female, Current Rating 6.9/3.45/6.85 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Chain Oiler, Flat Brush, 8 oz. (FB-8)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- TERAL Vfz701An Ring 5Kw 220V-Ac Regenerative Blower (vfz701an)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 0.33 HP, 35 cfm (AB-91)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- Schmalz Regenerative Blowers