Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00086
Zoro # G711471288
product price: $18,774.99
/ea
Free Shipping & Returns
$18,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 100 mm
- Outlet Size 4 in
- Wattage 13.2 kW
- Overall Width 563 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.04.01.00086
- Zoro # G711471288
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 100 mm |
Outlet Size | 4 in |
Overall Width | 563 mm |
Overall Length | 643 mm |
Overall Height | 611 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Wattage | 13.2 kW |
Noise Level | 79 dBA |
Phase | Three |
Housing Material | Die-Cast Aluminum |
Current Rating | 44.8/22.4/46.5 A |
Standards | CSA, UL Listed |
Maximum Ambient Temperature | 40 Degrees C |
Enclosure Rating | IP 55 |
Maximum Flow Rate | 1,250 cu m/hr |
Weight | 125 kg |
Sound Level | 79 dBA |
Maximum Operating Pressure | 1,000 mbar |
Series | SB |
Frequency | 60 Hz |
Output Power | 13.2 kW |
Outlet Gender | Female |
Outlet Type | G |
Description
Vacuum Blower, Phase Three, Output Power 13.2 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 1,250 cu m/hr, Voltage 230/460V, Inlet Size 100 mm, Outlet Size 4 in, Outlet Type G, Outlet Gender Female, Current Rating 44.8/22.4/46.5 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Roller Guide Assembly (TT2CUA15G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- BUYERS PRODUCTS Engine Crankshaft Seal, 5422012 (5422012)
- WALTER SURFACE TECHNOLOGIES Alucut Cutting Lubricant, 300g (53B303)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- Schmalz Regenerative Blowers