Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00080
Zoro # G811471287
Free Shipping & Returns
$10,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 76 mm
- Outlet Size 2 in
- Phase Three
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.04.01.00080
- Zoro # G811471287
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 76 mm |
Outlet Size | 2 in |
Overall Length | 496 mm |
Overall Width | 496 mm |
Overall Height | 523 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Phase | Three |
Frequency | 60 Hz |
Sound Level | 76.7 dBA |
Maximum Operating Pressure | 1,000 mbar |
Weight | 62 kg |
Series | SB |
Current Rating | 16.5/8.25/17.1 A |
Maximum Flow Rate | 610 cu m/hr |
Output Power | 4.8 kW |
Housing Material | Die-Cast Aluminum |
Standards | CSA, UL Listed |
Noise Level | 76.7 dBA |
Maximum Ambient Temperature | 40 Degrees C |
Enclosure Rating | IP 55 |
Wattage | 4.8 kW |
Outlet Gender | Female |
Outlet Type | G |
Description
Vacuum Blower, Phase Three, Output Power 4.8 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 610 cu m/hr, Voltage 230/460V, Inlet Size 76 mm, Outlet Size 2 in, Outlet Type G, Outlet Gender Female, Current Rating 16.5/8.25/17.1 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- Schmalz Regenerative Blowers