Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00077
Zoro # G911471279
product price: $7,766.99
/ea
Free Shipping & Returns
$7,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 60 mm
- Outlet Size 2 in
- Overall Width 452 mm
- Weight 53 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.04.01.00077
- Zoro # G911471279
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 60 mm |
Outlet Size | 2 in |
Overall Width | 452 mm |
Overall Length | 501 mm |
Overall Height | 454 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Weight | 53 kg |
Phase | Three |
Frequency | 60 Hz |
Sound Level | 74.4 dBA |
Maximum Operating Pressure | 1,000 mbar |
Series | SB |
Maximum Flow Rate | 470 cu m/hr |
Output Power | 4.8 kW |
Enclosure Rating | IP 55 |
Noise Level | 74.4 dBA |
Standards | CSA, UL Listed |
Wattage | 4.8 kW |
Housing Material | Die-Cast Aluminum |
Maximum Ambient Temperature | 40 Degrees C |
Current Rating | 16.5/8.25/17.1 A |
Outlet Type | G |
Outlet Gender | Female |
Description
Vacuum Blower, Phase Three, Output Power 4.8 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 470 cu m/hr, Voltage 230/460V, Inlet Size 60 mm, Outlet Size 2 in, Outlet Type G, Outlet Gender Female, Current Rating 16.5/8.25/17.1 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Tool Lubricant, 1 Gal. (DATL128)
- GATES Multi-Speed Belts, 2926V726 (2926V726)
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- SCHMALZ Vacuum Blower (10.04.01.00086)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- Schmalz Regenerative Blowers