Shop All Vacuum Buffers
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01483
Zoro # G211769588
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 14644-1
- Hex Size 8 mm, 14 mm
- External Mounting Screw Size M10
- Pad End Port Size M5
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01483
- Zoro # G211769588
- Country of Origin Germany
- Category Vacuum Buffers
Dimensions
Hex Size | 8 mm, 14 mm |
External Mounting Screw Size | M10 |
Pad End Port Size | M5 |
Vacuum End Port Size | M5 |
Stroke Length | 20 mm |
External Mounting Thread Size | M10 |
Overall Length | 79.4 mm |
Outside Diameter | 10 mm |
Details
Item | Spring plunger with internal spring |
Standards | ISO 14644-1 |
Minimum Operating Temperature | 0 Degrees C |
Vacuum End Port Gender | Female |
Weight | 23.5 g |
Spring Rate | 0.05 N/mm |
Spring Force | 1.02 N |
Buffer Rotation | Rotation Lock |
Vacuum End Port Type | Metric |
Maximum Operating Temperature | 80 Degrees C |
Pad End Port Type | Metric |
External Mounting Thread Pitch | 1 mm |
Pad End Port Gender | Female |
Electrically Insulating | Insulating |
Series | FSTIm |
Description
Item Vacuum Buffer, Buffer Rotation Rotation Lock, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 79.4 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 1.02 N, Spring Rate 0.05 N/mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Kevlar 3/8 X 39 (3L390K)
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- Schmalz Pneumatic System Components