Shop All Vacuum Buffers
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01482
Zoro # G711769606
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Rate 0.05 N/mm
- Minimum Operating Temperature 0 Degrees C
- External Mounting Thread Size M10
- External Mounting Screw Size M10
- Weight 18.5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01482
- Zoro # G711769606
- Country of Origin Germany
- Category Vacuum Buffers
Dimensions
External Mounting Thread Size | M10 |
External Mounting Screw Size | M10 |
Stroke Length | 10 mm |
Overall Length | 54.4 mm |
Pad End Port Size | M5 |
Outside Diameter | 10 mm |
Vacuum End Port Size | M5 |
Hex Size | 8 mm, 14 mm |
Details
Item | Spring plunger with internal spring |
Spring Rate | 0.05 N/mm |
Minimum Operating Temperature | 0 Degrees C |
Weight | 18.5 g |
External Mounting Thread Pitch | 1 mm |
Vacuum End Port Gender | Female |
Series | FSTIm |
Maximum Operating Temperature | 80 Degrees C |
Spring Force | 0.75 N |
Pad End Port Gender | Female |
Vacuum End Port Type | Metric |
Electrically Insulating | Insulating |
Buffer Rotation | Rotation Lock |
Standards | ISO 14644-1 |
Pad End Port Type | Metric |
Description
Item Vacuum Buffer, Buffer Rotation Rotation Lock, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 54.4 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 0.75 N, Spring Rate 0.05 N/mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.64" ID NYLON SLEEVE-100' (NHS-264-100 FT)
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/15hp, 3000rpm (71219124M)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RS JEM)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- Schmalz Vacuum Buffers