Shop All Pneumatic Parts
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01477
Zoro # G611938508
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 79.4 mm
- Electrically Insulating Insulating
- External Mounting Screw Size M10
- Vacuum End Port Size M5
- Hex Size 8 mm, 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.02.01477
- Zoro # G611938508
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 79.4 mm |
External Mounting Screw Size | M10 |
Vacuum End Port Size | M5 |
Hex Size | 8 mm, 14 mm |
External Mounting Thread Size | M10 |
Pad End Port Size | M5 |
Stroke Length | 20 mm |
Outside Diameter | 10 mm |
Details
Item | Vacuum Buffer |
Electrically Insulating | Insulating |
Buffer Rotation | Rotating |
Vacuum End Port Gender | Female |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Weight | 23.5 g |
Spring Rate | 0.05 N/mm |
Series | FSTIm |
Standards | ISO 14644-1 |
Spring Force | 1.02 N |
External Mounting Thread Pitch | 1 mm |
Pad End Port Type | Metric |
Pad End Port Gender | Female |
Vacuum End Port Type | Metric |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 79.4 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 1.02 N, Spring Rate 0.05 N/mm, Standards ISO 14644-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 442251 (442251)
- CENTURY MOTORS 208-230/460v3ph 1.5hp 1140rpm (H1051AV1)
- DYNABRADE Valve Stem (01477)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (32 FNL-S)
- DYNABRADE Rotor (25233)
- CAMOZZI Male Connector, 5/32" OD X 1/8" NPT (P6510 53-02)
- 3M Roto Peen Mandrel 7210, 1/pk (7210)
- CAMOZZI #P6510 08-08, Male Connector, 1/2" OD X 1/2" NPT (P6510 08-08)
- TOLOMATIC CALIPER DISC BRAKE PNEUMATIC BRAKE (07330220)
- CHICAGO PNEUMATIC Roll Pin (CA092079)
- DYNABRADE Button Latch Assembly (11577)
- Schmalz Compressor, Air Tank & Pneumatic Tool Parts