Shop All Pneumatic Parts
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01474
Zoro # G411938517
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54.4 mm
- External Mounting Thread Size M10
- External Mounting Thread Pitch 1 mm
- Electrically Insulating Insulating
- Outside Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01474
- Zoro # G411938517
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 54.4 mm |
External Mounting Thread Size | M10 |
Outside Diameter | 10 mm |
Stroke Length | 10 mm |
Hex Size | 8 mm, 14 mm |
Pad End Port Size | M5 |
External Mounting Screw Size | M10 |
Vacuum End Port Size | M5 |
Details
Item | Vacuum Buffer |
External Mounting Thread Pitch | 1 mm |
Electrically Insulating | Insulating |
Maximum Operating Temperature | 80 Degrees C |
Pad End Port Gender | Female |
Spring Rate | 0.05 N/mm |
Spring Force | 0.75 N |
Minimum Operating Temperature | 0 Degrees C |
Weight | 18.5 g |
Pad End Port Type | Metric |
Buffer Rotation | Rotating |
Vacuum End Port Gender | Female |
Series | FSTIm |
Standards | ISO 14644-1 |
Vacuum End Port Type | Metric |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 54.4 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 0.75 N, Spring Rate 0.05 N/mm, Standards ISO 14644-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Push Button Boot Blk (DC8284379)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- SUPCO MultiPlus Dual Brand V Belt, A19 (A19)
- BANDO Hp-Sts S8M-880 Tb, 150-S8M-880 Hp (150-S8M-880 HP)
- SPEEDAIRE Rubber Stopper (PN31XG7004G)
- DIXON Watts by Regulator Mounting Bracket, For Use with R119-04 Series Regulator (18A57)
- ZORO SELECT Adjustment Knob (PN31XG57002G)
- DYNABRADE Storage Box Mounting Kit, 61505 (61505)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- DYNABRADE Spindle (02029)
- MI-T-M Float Valve Assembly (850-0238)
- Schmalz Pneumatic Parts