Shop All Vacuum Buffers
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01344
Zoro # G511769592
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 8 mm, 14 mm
- Weight 21 g
- Outside Diameter 10 mm
- Spring Rate 0.05 N/mm
- Spring Force 1.02 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01344
- Zoro # G511769592
- Country of Origin Germany
- Category Vacuum Buffers
Dimensions
Hex Size | 8 mm, 14 mm |
Outside Diameter | 10 mm |
Overall Length | 79.7 mm |
Pad End Port Size | M5 |
External Mounting Thread Size | M10 |
External Mounting Screw Size | M10 |
Stroke Length | 20 mm |
Vacuum End Port Size | 4 mm (ID) 6 mm (OD) |
Details
Item | Spring plunger with internal spring |
Weight | 21 g |
Spring Rate | 0.05 N/mm |
Spring Force | 1.02 N |
Pad End Port Gender | Female |
Maximum Operating Temperature | 80 Degrees C |
External Mounting Thread Pitch | 1 mm |
Standards | ISO 14644-1 |
Pad End Port Type | Metric |
Vacuum End Port Type | Push-On |
Minimum Operating Temperature | 0 Degrees C |
Electrically Insulating | Insulating |
Buffer Rotation | Rotating |
Series | FSTIm |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 79.7 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 1.02 N, Spring Rate 0.05 N/mm, Standards ISO 14644-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE (1852753)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- DAYTON 3L150 V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- Schmalz Vacuum Buffers