Shop All Vacuum Buffers
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01337
Zoro # G911769604
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- External Mounting Thread Pitch 1 mm
- Buffer Rotation Rotating
- Pad End Port Gender Female
- Spring Rate 0.05 N/mm
- Electrically Insulating Insulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01337
- Zoro # G911769604
- Country of Origin Germany
- Category Vacuum Buffers
Dimensions
Vacuum End Port Size | 4 mm (ID) 6 mm (OD) |
Hex Size | 8 mm, 14 mm |
External Mounting Screw Size | M10 |
External Mounting Thread Size | M10 |
Pad End Port Size | M5 |
Outside Diameter | 10 mm |
Stroke Length | 10 mm |
Overall Length | 54.7 mm |
Details
Item | Spring plunger with internal spring |
External Mounting Thread Pitch | 1 mm |
Buffer Rotation | Rotating |
Pad End Port Gender | Female |
Spring Rate | 0.05 N/mm |
Electrically Insulating | Insulating |
Series | FSTIm |
Standards | ISO 14644-1 |
Maximum Operating Temperature | 80 Degrees C |
Vacuum End Port Type | Push-On |
Pad End Port Type | Metric |
Spring Force | 0.75 N |
Weight | 16 g |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 54.7 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 0.75 N, Spring Rate 0.05 N/mm, Standards ISO 14644-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 (B2TA8245)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- SMC Vacuum Buffer, Rotating, 86mm (ZPB3J10-N01)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- Schmalz Vacuum Buffers