Shop All Vacuum Buffers
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01293
Zoro # G311769594
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 21 g
- External Mounting Screw Size M10
- Hex Size 8 mm, 14 mm
- Overall Length 59.2 mm
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01293
- Zoro # G311769594
- Country of Origin Germany
- Category Vacuum Buffers
Dimensions
External Mounting Screw Size | M10 |
Hex Size | 8 mm, 14 mm |
Overall Length | 59.2 mm |
Vacuum End Port Size | 4 mm (ID) 6 mm (OD) |
External Mounting Thread Size | M10 |
Outside Diameter | 10 mm |
Pad End Port Size | M5 |
Stroke Length | 20 mm |
Details
Item | Spring plunger with internal spring |
Weight | 21 g |
Minimum Operating Temperature | 0 Degrees C |
Spring Rate | 0.05 N/mm |
Maximum Operating Temperature | 80 Degrees C |
Electrically Insulating | Insulating |
Vacuum End Port Type | Push-On |
Spring Force | 1.02 N |
External Mounting Thread Pitch | 1 mm |
Buffer Rotation | Rotation Lock |
Series | FSTIm |
Pad End Port Gender | Female |
Pad End Port Type | Metric |
Standards | ISO 14644-1 |
Description
Item Vacuum Buffer, Buffer Rotation Rotation Lock, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 59.2 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 1.02 N, Spring Rate 0.05 N/mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/4" MNPT Nickle Brass Check Valve (82663-04)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- YELLOC YELLOC SERVICELINE INDUSTRIAL, 1.4"-3.1" (SERVICELINE SI35-80)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x1-3/8)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- Schmalz Vacuum Buffers