Shop All Vacuum Buffers
Schmalz
Spring plunger with internal spring
Mfr # 10.01.02.01247
Zoro # G811769605
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 10 mm
- Pad End Port Gender Female
- Vacuum End Port Type Push-On
- Hex Size 8 mm, 14 mm
- Pad End Port Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.01247
- Zoro # G811769605
- Country of Origin Germany
- Category Vacuum Buffers
Dimensions
Stroke Length | 10 mm |
Hex Size | 8 mm, 14 mm |
Pad End Port Size | M5 |
Outside Diameter | 10 mm |
External Mounting Thread Size | M10 |
Overall Length | 59.2 mm |
External Mounting Screw Size | M10 |
Vacuum End Port Size | 4 mm (ID) 6 mm (OD) |
Details
Item | Spring plunger with internal spring |
Pad End Port Gender | Female |
Vacuum End Port Type | Push-On |
Spring Force | 0.75 N |
Maximum Operating Temperature | 80 Degrees C |
Series | FSTIm |
External Mounting Thread Pitch | 1 mm |
Spring Rate | 0.05 N/mm |
Standards | ISO 14644-1 |
Buffer Rotation | Rotation Lock |
Minimum Operating Temperature | 0 Degrees C |
Weight | 16 g |
Pad End Port Type | Metric |
Electrically Insulating | Insulating |
Description
Item Vacuum Buffer, Buffer Rotation Rotation Lock, Electrically Insulating Insulating, External Mounting Screw Size M10, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M10, Hex Size 8 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 10 mm, Overall Length 59.2 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTIm, Spring Force 0.75 N, Spring Rate 0.05 N/mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- SKF SKF-6203 2Z/C3, Single Row Ball Brgs, 6203 2ZC3 (6203 2Z/C3)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6210 2RS (SS6210 2RS FM222)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- Schmalz Vacuum Buffers