Shop All Pneumatic Parts
Schmalz
Spring plunger
Mfr # 10.01.02.00609
Zoro # G311938501
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 59.2 mm
- Spring Force 3.87 N
- Outside Diameter 1/8 in
- Buffer Rotation Rotating
- Stroke Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.00609
- Zoro # G311938501
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 59.2 mm |
Outside Diameter | 1/8 in |
Stroke Length | 20 mm |
Vacuum End Port Size | M5 |
Pad End Port Size | M5 |
Hex Size | 7 mm, 14 mm |
External Mounting Thread Size | 1/8 in |
External Mounting Screw Size | 1/8 in |
Details
Item | Vacuum Buffer |
Spring Force | 3.87 N |
Buffer Rotation | Rotating |
Pad End Port Gender | Female |
Spring Rate | 0.21 N/mm |
Maximum Operating Temperature | 80 Degrees C |
Vacuum End Port Type | Metric |
Series | FSTE |
Pad End Port Type | Metric |
Vacuum End Port Gender | Female |
Minimum Operating Temperature | 0 Degrees C |
Weight | 25 g |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size 1/8 in, External Mounting Thread Size 1/8 in, Hex Size 7 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 1/8 in, Overall Length 59.2 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTE, Spring Force 3.87 N, Spring Rate 0.21 N/mm, Stroke Length 20 mm, Vacuum End Port Size M5, Vacuum End Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Brass, w/Viton Seal, 1/2" (K4B-101)
- BREEZE Hose Clamp, GP, SAE 48, Zinc, PK10 (62048H)
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934025)
- WESTWARD Vbelt (PN2N31A50G)
- MI-T-M Cam Switch (32-0679)
- SPEEDAIRE Ball Bearing (TT361A22G)
- DYNABRADE Motor Assembly, NWN File III (15391)
- ENERPAC Gasket Assy (DC9551920)
- SPEEDAIRE Contact Arm, 13mm (45P307)
- DYNABRADE Plug-In Housing (11102)
- Schmalz Compressor, Air Tank & Pneumatic Tool Parts