Shop All Pneumatic Parts
Schmalz
Spring plunger
Mfr # 10.01.02.00603
Zoro # G711938514
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 93 mm
- Outside Diameter 16 mm
- Stroke Length 25 mm
- Maximum Operating Temperature 80 Degrees C
- Pad End Port Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.00603
- Zoro # G711938514
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 93 mm |
Outside Diameter | 16 mm |
Stroke Length | 25 mm |
Pad End Port Size | 1/8 in |
Vacuum End Port Size | 1/8 in |
External Mounting Thread Size | M16 |
Hex Size | 12 mm, 14 mm, 22 mm |
External Mounting Screw Size | M16 |
Details
Item | Vacuum Buffer |
Maximum Operating Temperature | 80 Degrees C |
Vacuum End Port Gender | Female |
External Mounting Thread Pitch | 1 mm |
Minimum Operating Temperature | 0 Degrees C |
Buffer Rotation | Rotating |
Weight | 90 g |
Pad End Port Gender | Male |
Spring Force | 5.36 N |
Spring Rate | 0.14 N/mm |
Series | FSTE |
Pad End Port Type | G |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size M16, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M16, Hex Size 12 mm, 14 mm, 22 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 16 mm, Overall Length 93 mm, Pad End Port Gender Male, Pad End Port Size 1/8 in, Pad End Port Type G, Series FSTE, Spring Force 5.36 N, Spring Rate 0.14 N/mm, Stroke Length 25 mm, Vacuum End Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- DYNABRADE Rotor Vane, PK4 (18823)
- DYNABRADE Top Hat Seal (59057)
- 3M Front End Plate 30433, 1 bag/pk (30433)
- DEUBLIN Union 3/4 BSP RH (250-094-284)
- FESTO Connecting Cable SIM-M8-3GD-5-PU (SIM-M8-3GD-5-PU)
- FREEMAN Z1414FFUC 1/4" x 1/4" Female to Female Universal Coupler (Z1414FFUC)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- Schmalz Pneumatic Parts