Shop All Pneumatic Parts
Schmalz
Spring plunger
Mfr # 10.01.02.00569
Zoro # G911938512
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 153.5 mm
- Buffer Rotation Rotating
- Spring Force 15.2 N
- Spring Rate 0.26 N/mm
- Maximum Operating Temperature 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.00569
- Zoro # G911938512
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 153.5 mm |
Vacuum End Port Size | 1/8 in |
External Mounting Screw Size | M20 |
External Mounting Thread Size | M20 |
Pad End Port Size | 1/4 in |
Hex Size | 17 mm, 24 mm |
Stroke Length | 75 mm |
Outside Diameter | 20 mm |
Details
Item | Vacuum Buffer |
Buffer Rotation | Rotating |
Spring Force | 15.2 N |
Spring Rate | 0.26 N/mm |
Maximum Operating Temperature | 80 Degrees C |
Vacuum End Port Gender | Female |
Weight | 190 g |
Series | FSTE |
Pad End Port Gender | Male |
External Mounting Thread Pitch | 1.5 mm |
Pad End Port Type | G |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size M20, External Mounting Thread Pitch 1.5 mm, External Mounting Thread Size M20, Hex Size 17 mm, 24 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 20 mm, Overall Length 153.5 mm, Pad End Port Gender Male, Pad End Port Size 1/4 in, Pad End Port Type G, Series FSTE, Spring Force 15.2 N, Spring Rate 0.26 N/mm, Stroke Length 75 mm, Vacuum End Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 303S (2HF2-S)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- BVA HYDRAULICS PUMP KIT, PU20M3N01B, CS3838CM HOSE, CF3814/GW2514 GAUGE (HGP-1)
- DYNABRADE Lever (56846)
- DYNABRADE Shaft Key (54673)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Auto Drain, For Use with F18, B18 Filter, Plastic (GRP-96-635)
- CAMPBELL HAUSFELD IND Coupler And Plug, 1/4" (MP515500AV)
- DYNABRADE Felt Seal (55031)
- SPEEDAIRE Motor 5 HP 3-Phase 56FR (MC024800IP)
- DYNABRADE Steel Drive Wheel (15316)
- Schmalz Compressor, Air Tank & Pneumatic Tool Parts