Shop All Pneumatic Parts
Schmalz
Spring plunger
Mfr # 10.01.02.00568
Zoro # G511938509
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 124 mm
- Pad End Port Type G
- Minimum Operating Temperature 0 Degrees C
- Outside Diameter 20 mm
- Hex Size 17 mm, 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.00568
- Zoro # G511938509
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 124 mm |
Outside Diameter | 20 mm |
Hex Size | 17 mm, 24 mm |
Vacuum End Port Size | 1/8 in |
Stroke Length | 50 mm |
External Mounting Screw Size | M20 |
External Mounting Thread Size | M20 |
Pad End Port Size | 1/4 in |
Details
Item | Vacuum Buffer |
Pad End Port Type | G |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 80 Degrees C |
Series | FSTE |
Pad End Port Gender | Male |
External Mounting Thread Pitch | 1.5 mm |
Spring Force | 12.7 N |
Vacuum End Port Gender | Female |
Weight | 175 g |
Spring Rate | 0.45 N/mm |
Buffer Rotation | Rotating |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size M20, External Mounting Thread Pitch 1.5 mm, External Mounting Thread Size M20, Hex Size 17 mm, 24 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 20 mm, Overall Length 124 mm, Pad End Port Gender Male, Pad End Port Size 1/4 in, Pad End Port Type G, Series FSTE, Spring Force 12.7 N, Spring Rate 0.45 N/mm, Stroke Length 50 mm, Vacuum End Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- CHICAGO PNEUMATIC O-Ring, P083071 (P083071)
- LOVEJOY Solid U Joint (D-11)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU15)
- MI-T-M Vacuum Inlet Flange (62-0135)
- 3M Vacuum Hose 28301, 1 in ID x 6ft, 1/pk (28301)
- DYNABRADE Screw, 96080 (96080)
- ZORO SELECT Repair Kit (RKD1206)
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- DYNABRADE Carbon Brush Set (40750)
- SPEEDAIRE Cushion (42VA80)
- Schmalz Pneumatic Parts