Shop All Pneumatic Parts
Schmalz
Spring plunger
Mfr # 10.01.02.00567
Zoro # G111938503
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 94.5 mm
- Pad End Port Size 1/4 in
- External Mounting Thread Size M20
- External Mounting Thread Pitch 1.5 mm
- Pad End Port Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.02.00567
- Zoro # G111938503
- Country of Origin Germany
- Category Pneumatic Parts
Dimensions
Overall Length | 94.5 mm |
Pad End Port Size | 1/4 in |
External Mounting Thread Size | M20 |
Outside Diameter | 20 mm |
Hex Size | 17 mm, 24 mm |
Stroke Length | 25 mm |
Vacuum End Port Size | 1/8 in |
External Mounting Screw Size | M20 |
Details
Item | Vacuum Buffer |
External Mounting Thread Pitch | 1.5 mm |
Pad End Port Gender | Male |
Buffer Rotation | Rotating |
Series | FSTE |
Weight | 145 g |
Spring Force | 15.36 N |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Spring Rate | 0.71 N/mm |
Vacuum End Port Gender | Female |
Pad End Port Type | G |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size M20, External Mounting Thread Pitch 1.5 mm, External Mounting Thread Size M20, Hex Size 17 mm, 24 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 20 mm, Overall Length 94.5 mm, Pad End Port Gender Male, Pad End Port Size 1/4 in, Pad End Port Type G, Series FSTE, Spring Force 15.36 N, Spring Rate 0.71 N/mm, Stroke Length 25 mm, Vacuum End Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Relief Valve (22-0273)
- YELLOW JACKET Alloy Mandrel, 1/4" Size (63326)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- NSK NSK-6306ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6306ZZ (6306ZZ)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-043-212)
- SPEEDAIRE Air Inlet (TTR4320309G)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- KATS Dipstick Heater (15200)
- SPEEDAIRE Rubber Stopper (PN31XG6205G)
- REELCRAFT Swivel Assembly (S600701-1)
- SPEEDAIRE Valve (TTR4420431G)
- Schmalz Compressor, Air Tank & Pneumatic Tool Parts