Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05606
Zoro # G811471645
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 77.5 mm
- Port Size 1/4 in
- Outside Diameter 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05606
- Zoro # G811471645
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 77.5 mm |
Port Size | 1/4 in |
Outside Diameter | 53 mm |
Pad Diameter | 54.5 mm |
Overall Height | 89.5 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Durometer | 30/55A |
Stroke | 25.3 mm |
Number of Folds | 3.5 |
Item | Pouch packaging Bellow Suction Cup |
Series | PSPF |
For Use With | Pouch Packaging Applications |
Port Type | G |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 53 mm, Overall Height 89.5 mm, Pad Color Green/Orange, Pad Diameter 54.5 mm, Pad Height 77.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series PSPF, Stroke 25.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL (1210 X 5/8)
- SPEEDAIRE Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- FESTO Suction Cup VAS-30-1/8-SI-B (VAS-30-1/8-SI-B)
- Schmalz Vacuum Pads