Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05598
Zoro # G411471687
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 64.1 mm
- Port Size 1/4 in
- Pad Diameter 43.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05598
- Zoro # G411471687
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 64.1 mm |
Port Size | 1/4 in |
Pad Diameter | 43.5 mm |
Outside Diameter | 43 mm |
Overall Height | 76.1 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Number of Folds | 3.5 |
Item | Pouch packaging Bellow Suction Cup |
Port Type | G |
Stroke | 19.3 mm |
Series | PSPF |
Durometer | 30/55A |
For Use With | Pouch Packaging Applications |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 43 mm, Overall Height 76.1 mm, Pad Color Green/Orange, Pad Diameter 43.5 mm, Pad Height 64.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series PSPF, Stroke 19.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 279 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z389)
- GATES Super HC Molded Notch Belts, 5VX433 (5VX433)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- FESTO Suction Cup VAS-2-M3-NBR (VAS-2-M3-NBR)
- Schmalz Pneumatic System Components