Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05597
Zoro # G811471676
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 54.1 mm
- Port Size 1/4 in
- Series PSPF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05597
- Zoro # G811471676
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 54.1 mm |
Port Size | 1/4 in |
Overall Height | 64.1 mm |
Outside Diameter | 43 mm |
Pad Diameter | 43.5 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Item | Pouch packaging Bellow Suction Cup |
Series | PSPF |
Number of Folds | 3.5 |
Durometer | 30/55A |
For Use With | Pouch Packaging Applications |
Stroke | 19.3 mm |
Port Type | G |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 43 mm, Overall Height 64.1 mm, Pad Color Green/Orange, Pad Diameter 43.5 mm, Pad Height 54.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series PSPF, Stroke 19.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- GLOBAL G2SC-118-SS Two-Piece Clamping Collar (G2SC-118-SS)
- BESTORQ Double Side V Belt, 150.2 in Outside Length, 0.66 in Top Width, 1 Ribs (BB145.6)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- Schmalz Vacuum Pads