Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05596
Zoro # G911471613
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 64.1 mm
- Port Size 1/8 in
- Series PSPF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05596
- Zoro # G911471613
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 64.1 mm |
Port Size | 1/8 in |
Outside Diameter | 43 mm |
Pad Diameter | 43.5 mm |
Overall Height | 76.1 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Series | PSPF |
Durometer | 30/55A |
For Use With | Pouch Packaging Applications |
Stroke | 19.3 mm |
Port Type | G |
Number of Folds | 3.5 |
Item | Pouch packaging Bellow Suction Cup |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 43 mm, Overall Height 76.1 mm, Pad Color Green/Orange, Pad Diameter 43.5 mm, Pad Height 64.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series PSPF, Stroke 19.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-19C (SF-19C)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- FESTO Suction Cup VAS-55-1/4-PUR-B (VAS-55-1/4-PUR-B)
- Schmalz Vacuum Pads