Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05595
Zoro # G411471595
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 54.1 mm
- Series PSPF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05595
- Zoro # G411471595
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 54.1 mm |
Outside Diameter | 43 mm |
Overall Height | 61.6 mm |
Pad Diameter | 43.5 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Series | PSPF |
Item | Pouch packaging Bellow Suction Cup |
Durometer | 30/55A |
Stroke | 19.3 mm |
For Use With | Pouch Packaging Applications |
Port Type | G |
Number of Folds | 3.5 |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 43 mm, Overall Height 61.6 mm, Pad Color Green/Orange, Pad Diameter 43.5 mm, Pad Height 54.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series PSPF, Stroke 19.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- DAYTON 1A400 Flange Mount Bearing (2 Bolt) (1A400)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3058)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad Test Kit, 6mm dia., 4 pads (RFKSS-GAS0066)
- Schmalz Pneumatic System Components