Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05590
Zoro # G911471644
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 57.5 mm
- Overall Height 69.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05590
- Zoro # G911471644
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 57.5 mm |
Overall Height | 69.5 mm |
Outside Diameter | 33 mm |
Pad Diameter | 33.5 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Durometer | 30/55A |
Port Type | G |
Number of Folds | 3.5 |
Series | PSPF |
Stroke | 14.5 mm |
Item | Pouch packaging Bellow Suction Cup |
For Use With | Pouch Packaging Applications |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 33 mm, Overall Height 69.5 mm, Pad Color Green/Orange, Pad Diameter 33.5 mm, Pad Height 57.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series PSPF, Stroke 14.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- BUYERS PRODUCTS Steel Dust Cap With Chain For 1-1/2 Inch NPT Coupler (QDDC241)
- FESTO Service Unit FRC-3/8-D-5M-MIDI-NPT (FRC-3/8-D-5M-MIDI-NPT)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- Schmalz Vacuum Pads