Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05588
Zoro # G911471668
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 57.5 mm
- Port Size 1/8 in
- Pad Diameter 33.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05588
- Zoro # G911471668
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 57.5 mm |
Port Size | 1/8 in |
Pad Diameter | 33.5 mm |
Outside Diameter | 33 mm |
Overall Height | 69.5 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Item | Pouch packaging Bellow Suction Cup |
For Use With | Pouch Packaging Applications |
Port Type | G |
Stroke | 14.5 mm |
Number of Folds | 3.5 |
Durometer | 30/55A |
Series | PSPF |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 33 mm, Overall Height 69.5 mm, Pad Color Green/Orange, Pad Diameter 33.5 mm, Pad Height 57.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series PSPF, Stroke 14.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66433)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- Schmalz Pneumatic System Components