Shop All Vacuum Pads
Schmalz
Pouch packaging Bellow Suction Cup
Mfr # 10.01.06.05586
Zoro # G111471659
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 47.5 mm
- Port Size 1/8 in
- Outside Diameter 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05586
- Zoro # G111471659
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 47.5 mm |
Port Size | 1/8 in |
Outside Diameter | 33 mm |
Pad Diameter | 33.5 mm |
Overall Height | 55 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Durometer | 30/55A |
Series | PSPF |
Port Type | G |
Item | Pouch packaging Bellow Suction Cup |
Number of Folds | 3.5 |
For Use With | Pouch Packaging Applications |
Stroke | 14.5 mm |
Pad Color | Green/Orange |
Description
Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 33 mm, Overall Height 55 mm, Pad Color Green/Orange, Pad Diameter 33.5 mm, Pad Height 47.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series PSPF, Stroke 14.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Coarse Thrd, 3/4-10 (NO3)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- FESTO Suction Cup VAS-100-1/4-NBR (VAS-100-1/4-NBR)
- Schmalz Vacuum Pads