Shop All Vacuum Pads
Schmalz
Oval Suction Cup for Sheet handling
Mfr # 10.01.05.00812
Zoro # G411471670
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 26 mm
- Port Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.05.00812
- Zoro # G411471670
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 26 mm |
Overall Height | 33.5 mm |
Pad Diameter | 23 mm, 60 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Port Type | NPT |
For Use With | Handling Sheet Metal |
Stroke | 3 mm |
Number of Folds | 0 |
Maximum Vacuum Pressure | -0.6 bar |
Item | Oval Suction Cup for Sheet handling |
Adapter Material | Nickel Plated |
Hardness | 45 Shore A |
Series | SAOF |
Standards | DIN ISO 3302-1 M3 |
Durometer | 45 A |
Weight | 42 g |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 45 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Overall Height 33.5 mm, Pad Color Blue, Pad Diameter 23 mm, 60 mm, Hardness 45 Shore A, Pad Height 26 mm, Pad Material NBR, Pad Type Flat Oval, Port Size 3/8 in, Port Type NPT, Series SAOF, Standards DIN ISO 3302-1 M3, Stroke 3 mm, Weight 42 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Slide Board (57433)
- TIMKEN TIM-31520 3110-00-100-0571, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 31520 3110001000571 (31520 3110-00-100-0571)
- MARTINDALE ELECTRIC 3/4 in X 1/2 in X 3/8 in, Grades F/P, Commstone, Small Motor Combination (COMMX950FP)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- Schmalz Pneumatic System Components