Shop All Vacuum Pads
Schmalz
Oval Suction Cup for Sheet handling
Mfr # 10.01.05.00811
Zoro # G111471680
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 33.5 mm
- Port Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.05.00811
- Zoro # G111471680
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 33.5 mm |
Overall Height | 41 mm |
Pad Diameter | 70 mm, 140 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Item | Oval Suction Cup for Sheet handling |
Port Type | NPT |
Adapter Material | Nickel Plated |
Stroke | 7 mm |
Hardness | 45 Shore A |
Series | SAOF |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 107.3 g |
Standards | DIN ISO 3302-1 M3 |
Durometer | 45 A |
Number of Folds | 0 |
For Use With | Handling Sheet Metal |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 45 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Overall Height 41 mm, Pad Color Blue, Pad Diameter 70 mm, 140 mm, Hardness 45 Shore A, Pad Height 33.5 mm, Pad Material NBR, Pad Type Flat Oval, Port Size 3/8 in, Port Type NPT, Series SAOF, Standards DIN ISO 3302-1 M3, Stroke 7 mm, Weight 107.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE ASSEMBLY - 50.5in x 1.5in GREY SMOOTH, REPLACES (56112316)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- Schmalz Vacuum Pads