Shop All Vacuum Pads
Schmalz
Oval Suction Cup for Sheet handling
Mfr # 10.01.05.00810
Zoro # G811471690
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 27 mm
- Overall Height 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.05.00810
- Zoro # G811471690
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 27 mm |
Overall Height | 34.5 mm |
Pad Diameter | 30 mm, 90 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Adapter Material | Nickel Plated |
Item | Oval Suction Cup for Sheet handling |
Standards | DIN ISO 3302-1 M3 |
Port Type | NPT |
Hardness | 45 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 60 g |
Stroke | 3 mm |
Series | SAOF |
Durometer | 45 A |
Number of Folds | 0 |
For Use With | Handling Sheet Metal |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 45 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Overall Height 34.5 mm, Pad Color Blue, Pad Diameter 30 mm, 90 mm, Hardness 45 Shore A, Pad Height 27 mm, Pad Material NBR, Pad Type Flat Oval, Port Size 3/8 in, Port Type NPT, Series SAOF, Standards DIN ISO 3302-1 M3, Stroke 3 mm, Weight 60 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 230/460V AC Voltage, 56 Frame, 3,450 Nameplate RPM (30PT92)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- Schmalz Vacuum Pads